Hoffman (nVent) F22GCP Wireway Type 1 Closure Plate with Knockouts | Graybar Store
     
Hoffman (nVent) - Wireway Type 1 Closure Plate with Knockouts - F22GCP
+ / - Hover over image to Zoom
Other Views

    Wireway Type 1 Closure Plate with Knockouts

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F22GCP
    SKU: 88132886
    $5.78
    Checking Pricing
         
    Height (Inches):2.5 in.
    Length:2.5 in. L
    Additional Features:Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    Width (Inches):0.75
    Brand or Series:Hoffman
    Dimensions:0.75 W x 2.5 L x 2.5 H in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F22GCP
    • Dimensions 0.75 W x 2.5 L x 2.5 H in
    • UNSPSC 39131711
    • Additional Features Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    • Brand or Series Hoffman
    • Height (Inches) 2.5 in.
    Product Overview:
    Hoffman® Closure Plate, Dimensions: 0.75 W x 2.5 L x 2.5 H in, Length: 2.5 in, NEMA Ratings: 1, Pre-Painted Steel, Gray Polyester Powder
    100% Fluoropolymer Insulation Construction; Guaranteed 7% Insertion Loss improvement Over Category 6 Industry Standard-Increased Headroom of ACR & PSACR; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft