3M BB9X26-SB/2DC-LHS Better Buried Compound Compression Closure Kit with Encapsulant, 9 x 26 in. | Graybar Store
     
3M - Better Buried Compound Compression Closure Kit with Encapsulant, 9 x 26 in. - BB9X26-SB/2DC-LHS
+ / - Hover over image to Zoom
Other Views

    Better Buried Compound Compression Closure Kit with Encapsulant, 9 x 26 in.

    Manufacturer: 3M
    Manufacturer #: BB9X26-SB/2DC-LHS
    SKU: 90000171
    $291.97
    Checking Pricing
         
    Volume:23100 ml
    Max. Splice Bundle Dia.:9 in.
    Max. Pair Count:900 (Discrete), 2400 (Modular)
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # BB9X26-SB/2DC-LHS
    • UNSPSC 26121600
    • Environment Outdoor
    • Max. Pair Count 900 (Discrete), 2400 (Modular)
    Product Overview:
    3M™ Closure Kit, Outdoor, Max. Pair Count: 2400 (Modular); 900 (Discrete), Max. Splice Bundle Dia.: 9 in, Max. Splice Opening: 16 (Inner) in; 19 (Outer) in, Volume: 23100 ml