3M BB5X26-SB/2SC-LHS Better Buried Compound Compression Closure Kit with Encapsulant, 5 x 26 in. | Graybar Store
     
3M - Better Buried Compound Compression Closure Kit with Encapsulant, 5 x 26 in. - BB5X26-SB/2SC-LHS
+ / - Hover over image to Zoom
Other Views

    Better Buried Compound Compression Closure Kit with Encapsulant, 5 x 26 in.

    Manufacturer: 3M
    Manufacturer #: BB5X26-SB/2SC-LHS
    SKU: 89000502
    $239.67
    Checking Pricing
         
    Volume:8300 ml
    Max. Splice Bundle Dia.:5 in.
    Max. Pair Count:300 (Discrete), 600 (Modular)
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # BB5X26-SB/2SC-LHS
    • UNSPSC 26121600
    • Environment Outdoor
    • Max. Pair Count 300 (Discrete), 600 (Modular)
    Product Overview:
    3M™ Closure Kit, Outdoor, Max. Pair Count: 300 (Discrete); 600 (Modular), Max. Splice Bundle Dia.: 5 in, Max. Splice Opening: 16 (Inner) in; 19 (Outer) in, Volume: 8300 ml