3M 8982-07 Scotchcast™ Closure 8980 Series with Scotchcast™ Encapsulating Compound 4407 | Graybar Store
     
3M - Scotchcast™ Closure 8980 Series with Scotchcast™ Encapsulating Compound 4407 - 8982-07
+ / - Hover over image to Zoom
Other Views

    Scotchcast™ Closure 8980 Series with Scotchcast™ Encapsulating Compound 4407

    Manufacturer: 3M
    Manufacturer #: 8982-07
    SKU: 88177779
    $70.06
    Checking Pricing
         
    Volume:290 ml
    Max. Splice Bundle Dia.:1 in.
    Max. Pair Count:18
    Max. Splice Opening:5.25 in.
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8982-07
    • UNSPSC 39121700
    • Environment Outdoor
    • Max. Pair Count 18
    • Max. Splice Bundle Dia. 1 in.
    • Max. Splice Opening 5.25 in.
    • Volume 290 ml
    • SKU Spec Sheet
      8982-07 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Scotchcast™ 8980 Closure Kit, Outdoor, Max. Pair Count: 18, Max. Splice Bundle Dia.: 1 in, Max. Splice Opening: 5.25 in, Volume: 290 ml