3M 8984-8882/HIGHGEL Scotchcast™ 8980 Series Re-enterable Closure | Graybar Store
     
3M - Scotchcast™ 8980 Series Re-enterable Closure - 8984-8882/HIGHGEL
+ / - Hover over image to Zoom
Other Views

    Scotchcast™ 8980 Series Re-enterable Closure

    Manufacturer: 3M
    Manufacturer #: 8984-8882/HIGHGEL
    SKU: 22076487
    $210.10
    Checking Pricing
         
    Environment:Outdoor
    Max. Splice Bundle Dia.:2 in.
    Max. Splice Opening:9 in.
    Max. Pair Count:100
    Volume:1320 ml
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8984-8882/HIGHGEL
    • UNSPSC 26121600
    • Adhesive Type Encapsulant
    • Environment Outdoor
    • Max. Pair Count 100
    • Max. Splice Bundle Dia. 2 in.
    Product Overview:
    Scotchcast™ Closure Kit, Outdoor, Max. Pair Count: 100, Max. Splice Bundle Dia.: 2 in, Max. Splice Opening: 9 in, Volume: 1320 ml