Corning CCH-CP08-56 Closet Connector Housing (CCH) With SC Adapters, Multimode (OM1), (8) Simplex Adatpers for 8-Strand Fiber | Graybar Store
     
Corning - Closet Connector Housing (CCH) With SC Adapters, Multimode (OM1), (8) Simplex Adatpers for 8-Strand Fiber - CCH-CP08-56
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing (CCH) With SC Adapters, Multimode (OM1), (8) Simplex Adatpers for 8-Strand Fiber

    Manufacturer: Corning
    Manufacturer #: CCH-CP08-56
    SKU: 96069054
    $56.57
    Checking Pricing
         
    Fiber Category:Multimode - OM1
    No. of Adapters:8
    Fiber Count:8
    Insert Material:Metal
    Color:Beige
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CP08-56
    • Color Beige
    • UNSPSC 43223328
    • Fiber Category Multimode - OM1
    • Fiber Count 8
    • Insert Material Metal
    • No. of Adapters 8
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LANscape® CCH panel with (8) SC simplex adapters for (8) 62.5 um multimode (OM1) fibers.
    • Universal design approach One-size-fits-all LANscape® Solutions housings
    • Colored icon labeling easy connector identification