Corning CCH-CP08-G7 Connector Housing (CCH) With SC Adapters, Multimode (OM2), (4) Duplex Adapters for 8-Strand Fiber | Graybar Store
     
Corning - Connector Housing (CCH) With SC Adapters, Multimode (OM2), (4) Duplex Adapters for 8-Strand Fiber - CCH-CP08-G7
+ / - Hover over image to Zoom
Other Views

    Connector Housing (CCH) With SC Adapters, Multimode (OM2), (4) Duplex Adapters for 8-Strand Fiber

    Manufacturer: Corning
    Manufacturer #: CCH-CP08-G7
    SKU: 25235096
    $65.07
    Checking Pricing
         
    Fiber Category:Multimode - OM2
    No. of Adapters:4
    Fiber Count:8
    Insert Material:Ceramic
    Color:Black
    Adapter Type:SC Duplex
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CP08-G7
    • Color Black
    • UNSPSC 43223328
    • Adapter Type SC Duplex
    • Fiber Category Multimode - OM2
    • Fiber Count 8
    • Insert Material Ceramic
    • No. of Adapters 4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This Connector Housing (CCH) With SC Adapters, multimode (OM2), (4) SC Duplex Adapters for 8 Strand Fiber provides interconnect or a cross connect capability in work areas. The CCH provides an efficient way to securely mate the two connectors.
    • Universal design approach One-size-fits-all LANscape® Solutions housings
    • Colored icon labeling easy connector identification