Corning CCH-CP06-A9 Closet Connector Housing (CCH) With LC Adapters, Singlemode (OS2), (3) LC Duplex Adapters for 6-Strand Fiber, UPC | Graybar Store
     
Corning - Closet Connector Housing (CCH) With LC Adapters, Singlemode (OS2), (3) LC Duplex Adapters for 6-Strand Fiber, UPC - CCH-CP06-A9
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing (CCH) With LC Adapters, Singlemode (OS2), (3) LC Duplex Adapters for 6-Strand Fiber, UPC

    Manufacturer: Corning
    Manufacturer #: CCH-CP06-A9
    SKU: 25075655
    $65.97
    Checking Pricing
         
    Fiber Category:Singlemode - OS2
    No. of Adapters:3
    Fiber Count:6
    Insert Material:Ceramic
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CP06-A9
    • Color Blue
    • UNSPSC 43223328
    • Fiber Category Singlemode - OS2
    • Fiber Count 6
    • Insert Material Ceramic
    • No. of Adapters 3
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LANscape® CCH panel with (3) LC duplex adapters for (6) singlemode (OS2) fibers, UPC polish.
    • Universal design approach One-size-fits-all LANscape® Solutions housings
    • Colored icon labeling easy connector identification