Hoffman (nVent) CLKTM7 Concept™ Lock Inserts, Triangle | Graybar Store
     
Hoffman (nVent) - Concept™ Lock Inserts, Triangle - CLKTM7
+ / - Hover over image to Zoom
Other Views

    Concept™ Lock Inserts, Triangle

    Manufacturer: Hoffman (nVent)
    Manufacturer #: CLKTM7
    SKU: 94038206
    $29.36
    Checking Pricing
         
    Product Includes:Insert and Key
    Shape of Head:Triangle
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # CLKTM7
    • Application Lock inserts can be substituted for the standard 3-mm double-bit latch insert. Inserts have a chrome finish. Matching key is zinc die-cast.
    • Type Lock Inserts
    • UNSPSC 39121321
    • Brand Concept™
    Product Overview:
    Insert and Key, Bulletin CWY (CONCEPT Enclosure Accessories), Size/Dims: 7mm Triangle, Material/Finish: