Westell CS05-125-429 ClearLink® Directional Coupler, N Connector, 200W | Graybar Store
     
Westell - ClearLink® Directional Coupler, N Connector, 200W - CS05-125-429
+ / - Hover over image to Zoom
Other Views

    ClearLink® Directional Coupler, N Connector, 200W

    Manufacturer: Westell
    Manufacturer #: CS05-125-429
    SKU: 25845011
    $183.16
    Checking Pricing
         
    Connectors:N Connector
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Westell
    • Manufacturer # CS05-125-429
    • Connectors N Connector
    • Type ClearLink Power Directional Coupler
    • UNSPSC 26121607
    • ECCN EAR99
    Product Overview:
    ClearLink Power Directional Coupler, N Connector, 200W, Frequency 698 to 2700 MHz, Dimensions 6.09 x 2.56 x 0.87 in., PIM Rating -153 dBc, Standard Coupling 6 dB, Model No. ClearLink-DC6/698-2.7K/N
    • Guaranteed PIM Compliance
    • Low Insertion Loss
    • High Directivity
    • Dual Directional
    • 200 Watts Average Power
    • IP65 Compliant
    • RoHS Compliant
    • Covers WiMax