Westell CS04-046-4294310 ClearLink® 50W Power Divider, 4.3-10 Connector, 50W | Graybar Store
     
Westell - ClearLink® 50W Power Divider, 4.3-10 Connector, 50W - CS04-046-4294310
+ / - Hover over image to Zoom
Other Views

    ClearLink® 50W Power Divider, 4.3-10 Connector, 50W

    Manufacturer: Westell
    Manufacturer #: CS04-046-4294310
    SKU: 25845001
    $148.42
    Checking Pricing
         
    Connectors:4.3-10 Connector
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Westell
    • Manufacturer # CS04-046-4294310
    • Connectors 4.3-10 Connector
    • Type ClearLink Power Divider
    • UNSPSC 26121607
    • ECCN EAR99
    Product Overview:
    ClearLink Power Divider, 4.3-10 Connector, 50W, Frequency 698 to 2700 MHz, Dimensions 4.20 x 3.10 x 0.90 in., PIM Rating -154 dBc, 2-Channel, Model No. ClearLink-SPD2/698-2.7K-LP/4310
    • Ideal For In-Building Applications That Require Dividing of RF to Accommodate Multiple Antenna Locations
    • Guaranteed PIM Compliance
    • Low Insertion Loss
    • Low VSWR
    • Indoor/Outdoor Use
    • IP65 Compliant
    • RoHS Compliant