Radio Frequency Systems (RFS) ICA12-50JPLW ClearFill® Coaxial Cable, Plenumm, White | Graybar Store
     
Radio Frequency Systems (RFS) - ClearFill® Coaxial Cable, Plenumm, White - ICA12-50JPLW
+ / - Hover over image to Zoom
Other Views

    ClearFill® Coaxial Cable, Plenumm, White

    Manufacturer: Radio Frequency Systems (RFS)
    Manufacturer #: ICA12-50JPLW
    SKU: 25959348
    $3.05
    Checking Pricing
         
    Cable Type:Air-Delectric
    Conductor Material:Copper-Clad Aluminum Wire
    No. of Conductors:1
    Color:White
    Outer Diameter:0.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Radio Frequency Systems (RFS)
    • Manufacturer # ICA12-50JPLW
    • Cable Type Air-Delectric
    • Color White
    • No. of Conductors 1
    • Type Plenum
    • UNSPSC 26121607
    • Brand ClearFille
    • Conductor Material Copper-Clad Aluminum Wire
    • Outer Diameter 0.5 in.
    • Shielded Corrugated Copper
    • ECCN EAR99
    Product Overview:
    Coaxial Cable, ClearFill Line, Plenum In Building, 1/2 in. Air-Dielectric, Corrugated, White Jacket, Copper-Clad Aluminum Wire Inner Conductor, Annularly Corrugated Copper Outer Conductor