Chatsworth 31430-500 Rack Panel Adapter (Pair), 3 RMU, 5.21 in. H , 19 in. W to 23 in. W , Threaded #12-24 Mounting Holes, Clear | Graybar Store
     
Chatsworth - Rack Panel Adapter (Pair), 3 RMU, 5.21 in. H , 19 in. W  to 23 in. W , Threaded #12-24 Mounting Holes, Clear - 31430-500
+ / - Hover over image to Zoom
Other Views

    Rack Panel Adapter (Pair), 3 RMU, 5.21 in. H , 19 in. W to 23 in. W , Threaded #12-24 Mounting Holes, Clear

    Manufacturer: Chatsworth
    Manufacturer #: 31430-500
    SKU: 89026826
    $61.58
    Checking Pricing
    Items sold in feet or each.
         
    Color:Clear
    Rack Units:3
    Product Includes:One Pair Panel Adapters
    Height:5.21 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 31430-500
    • Color Clear
    • Mounting Style Rack Mount
    • Type Rack Panel Adapters
    • Rack Units 3
    • UNSPSC 43223300
    • Height 5.21 in.
    • Materials Aluminum
    • Product Includes One Pair Panel Adapters
    • For Use With 23 and 25 in. Racks
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Rack Panel Adapter (Pair), 3 RMU, 5.21 in. H (132.3 mm), 19 in. W (482.6 mm) to 23 in. W (584.2 mm), Threaded #12-24 Mounting Holes, Clear
    Rack panel is 5.21 inch H.