Bussmann (Eaton) CLE Long Construction Type E-Rated General Purpose Medium Voltage Fuse, 15.5kV | Graybar Store
     
Bussmann (Eaton) - CLE Long Construction Type E-Rated General Purpose Medium Voltage Fuse, 15.5kV
+ / - Hover over image to Zoom
Other Views

    CLE Long Construction Type E-Rated General Purpose Medium Voltage Fuse, 15.5kV

    Manufacturer: Bussmann (Eaton)
         

    E-rated medium voltage fuse for feeder circuit, switchgear and transformer protection.

    • Manufacturer Bussmann (Eaton)
    • Application Medium Voltage Feeder Circuit Protection, Metal-Enclosed Switchgear, Switches and Transformer Primary Protection
    • Fuse Dimension 3 Dia x 23.9 L in
    • Fuse Type Current Limiting
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Voltage Rating
    Frequency Rating
    End Type
    Standard
    Amps
    Type of Indicators
    Material
    Price
    15CLE-175E
    25799515
    63 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    175A
    Visual Indicator
    Glass Polyester; Porcelain
    $2027.01 / EA
    SKU
    25799515
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    175A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $2027.01 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    15CLE-150E
    25799511
    63 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    150A
    Visual Indicator
    Glass Polyester; Porcelain
    $2027.01 / EA
    SKU
    25799511
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    150A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $2027.01 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    15CLE-200E
    25799516
    63 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    200A
    Visual Indicator
    Glass Polyester; Porcelain
    $2027.01 / EA
    SKU
    25799516
    Interrupt Rating
    63 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    200A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $2027.01 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    15CLE-300E
    25784583
    $3613.73 / EA
    SKU
    25784583
    Interrupt Rating
    Voltage Rating
    Frequency Rating
    End Type
    Standard
    Amps
    Type of Indicators
    Material
    $3613.73 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock