Bussmann (Eaton) KWN-R-30 Limitron™ KWN-R Series Class RK1 Fast Acting Fuse, Rejection Type, 30A, 250VAC/DC | Graybar Store
     
Bussmann (Eaton) - Limitron™ KWN-R Series Class RK1 Fast Acting Fuse, Rejection Type, 30A, 250VAC/DC - KWN-R-30
+ / - Hover over image to Zoom
Other Views

    Limitron™ KWN-R Series Class RK1 Fast Acting Fuse, Rejection Type, 30A, 250VAC/DC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KWN-R-30
    SKU: 88052253
    $38.76
    Checking Pricing
         
    Interrupt Rating:200kA at 250VAC; 20kA at 250VDC
    Voltage Rating:250VAC/DC
    Class:Class RK1
    Standard:UL Listed; CSA Certified
    Amps:30A
    End Type:Ferrule End x Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KWN-R-30
    • Application Inverters; Panel Boards; Photovoltaic Systems
    • UNSPSC 39121626
    • Amps 30A
    • End Type Ferrule End x Ferrule End
    • Fuse Type Fast Acting Rejection-Type Fuse
    • Voltage Rating 250VAC/DC
    • Class Class RK1
    • Interrupt Rating 200kA at 250VAC; 20kA at 250VDC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Limitron™ KWN-R Series Class RK1 Fast Acting Fuse, Rejection Type, 30A, 250VAC/DC, Dimensions 0.56 Dia. x 2 in. L