Salisbury E216BCYB/10 Class 2 Gloves With Bell Cuff Lineman, Size 10 | Graybar Store
     
Salisbury - Class 2 Gloves With Bell Cuff Lineman, Size 10 - E216BCYB/10
+ / - Hover over image to Zoom
Other Views

    Class 2 Gloves With Bell Cuff Lineman, Size 10

    Manufacturer: Salisbury
    Manufacturer #: E216BCYB/10
    SKU: 25072942
    $338.76
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black, Yellow Liner
    Size:10
    Glove Material Type:Type I Natural Rubber
    Glove Type:Bell Cuffed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E216BCYB/10
    • Color Black, Yellow Liner
    • Size 10
    • Application electrical insulating, max usage 17,000V
    • UNSPSC 46181504
    • Glove Material Type Type I Natural Rubber
    • Glove Type Bell Cuffed
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 2 Gloves With Bell Cuff, Glove Type: Bell Cuffed, Size: 10, Black; Yellow (Liner)