Salisbury E216BCYB/11 Class 2 Gloves With Bell Cuff Lineman, Size 11 | Graybar Store
     
Salisbury - Class 2 Gloves With Bell Cuff Lineman, Size 11 - E216BCYB/11
+ / - Hover over image to Zoom
Other Views

    Class 2 Gloves With Bell Cuff Lineman, Size 11

    Manufacturer: Salisbury
    Manufacturer #: E216BCYB/11
    SKU: 25072922
    $209.32
    Checking Pricing
         
    Color:black, yellow liner
    Size:11
    Glove Material Type:Type 1 natural rubber
    Glove Type:Bell Cuffed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E216BCYB/11
    • Color black, yellow liner
    • Size 11
    • Application electrical insulating, max usage 17,000V
    • Glove Material Type Type 1 natural rubber
    • Glove Type Bell Cuffed
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 2 Gloves With Bell Cuff, Glove Type: Bell Cuffed, Size: 11, Black; Yellow (Liner)