Salisbury RLBPVC1-48 Class 1 Blanket Roll | Graybar Store
     
Salisbury - Class 1 Blanket Roll - RLBPVC1-48
+ / - Hover over image to Zoom
Other Views

    Class 1 Blanket Roll

    Manufacturer: Salisbury
    Manufacturer #: RLBPVC1-48
    SKU: 25401761
    $647.54
    Checking Pricing
         
    Dimensions:48 in W x 50 ft L
    Color:Clear
    Brand or Series:Salisbury
    Jaw Capacity (Inches):4-3/4in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # RLBPVC1-48
    • Color Clear
    • Dimensions 48 in W x 50 ft L
    • Application electrical protection
    • UNSPSC 46191604
    • Brand or Series Salisbury
    • Jaw Capacity (Inches) 4-3/4in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RLBPVC1-48