Salisbury E0014BL/10 Class 00 Epdm Insulating Glove, Size 10 | Graybar Store
     
Salisbury - Class 00 Epdm Insulating Glove, Size 10 - E0014BL/10
+ / - Hover over image to Zoom
Other Views

    Class 00 Epdm Insulating Glove, Size 10

    Manufacturer: Salisbury
    Manufacturer #: E0014BL/10
    SKU: 94036516
    $65.65
    Checking Pricing
         
    Glove Material Type:Ethylene Propylene Diene Terpolymer
    Color:Blue
    Size:L (10)
    Glove Type:Lineman Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E0014BL/10
    • Color Blue
    • Size L (10)
    • Application Lineman
    • Glove Material Type Ethylene Propylene Diene Terpolymer
    • Glove Type Lineman Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 00 Gloves, Glove Type: Insulated, Size: L (10), Blue, Glove Material Type: Ethylene Propylene Diene Terpolymer