Salisbury GK011B/11 Class 0 Glove Kit With Weather Protectors Bag Lineman, Size 11 | Graybar Store
     
Salisbury - Class 0 Glove Kit With Weather Protectors Bag Lineman, Size 11 - GK011B/11
+ / - Hover over image to Zoom
Other Views

    Class 0 Glove Kit With Weather Protectors Bag Lineman, Size 11

    Manufacturer: Salisbury
    Manufacturer #: GK011B/11
    SKU: 25401518
    $140.00
    Checking Pricing
         
    Glove Material Type:Type I Natural Rubber
    Size:11
    Color:Black
    Glove Type:Glove Kit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # GK011B/11
    • Color Black
    • Size 11
    • Application electrical insulating, max usage 1000V AC
    • UNSPSC 46181504
    • Glove Material Type Type I Natural Rubber
    • Glove Type Glove Kit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 0 Glove Kit With Weather Protectors Bag, Glove Type: Glove Kit, Size: 11, Black, Glove Material Type: Type I Natural Rubber