Ortronics (Legrand) OR-S225E00 Clarity® Series II® Enhanced Cat 5e Jack, 2-Port, Fog White | Graybar Store
     
Ortronics (Legrand) - Clarity® Series II® Enhanced Cat 5e Jack, 2-Port, Fog White - OR-S225E00
+ / - Hover over image to Zoom
Other Views

    Clarity® Series II® Enhanced Cat 5e Jack, 2-Port, Fog White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-S225E00
    SKU: 22037803
    $14.94
    Checking Pricing
         
    Color:Fog White
    No. of Ports:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-S225E00
    • Color Fog White
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 2
    • UNSPSC 39121400
    • Wiring Configuration T568A/T568B
    • SKU Spec Sheet
      OR-S225E00 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This Clarity® Two Port Cat 5e Jack is front loading and removable. High density panel has easy to follow universal wiring label that supports T568A/B wiring schemes and tapered wiring towers simplify termination. Fog White
    • ETL verified to Category 5e component standard
    • Center tuned design
    • Easy to follow T568A and T568B wiring label
    • Rugged Series II footprint
    • Icon compatible, Category 5e marking on jack face