Ortronics (Legrand) OR-PHD6AU24 Clarity® Cat 6A High Density Patch Panel With 6-Port Modules, 24-Port | Graybar Store
     
Ortronics (Legrand) - Clarity® Cat 6A High Density Patch Panel With 6-Port Modules, 24-Port - OR-PHD6AU24
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6A High Density Patch Panel With 6-Port Modules, 24-Port

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHD6AU24
    SKU: 25404207
    $375.00
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:1
    No. of Ports:24
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHD6AU24
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6a
    • Termination Style IDC
    • No. of Ports 24
    Product Overview:
    Clarity® 6A Cat 6 24-port high density 110 patch panel with 6-port modules, 1 RU.
    • Includes: Rear Cable Management Bar, Port Numbers and Port Label Holders
    • Panel Dimensions: 19W x 1.75H in
    • Panel Features: Component Rated