Ortronics (Legrand) OR-MC5E09-08 Clarity® Cat 5e UTP Modular Patch Cord, 9 FT , Grey | Graybar Store
     
Ortronics (Legrand) - Clarity® Cat 5e UTP Modular Patch Cord, 9 FT , Grey - OR-MC5E09-08
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 5e UTP Modular Patch Cord, 9 FT , Grey

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC5E09-08
    SKU: 22061757
    $11.43
    Checking Pricing
         
    Color:Grey
    Length:9 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC5E09-08
    • Color Grey
    • Category Cat 5e
    • UNSPSC 43223303
    Product Overview:
    Clarity® Cat 5e grey patch cord- 9 ft.
    • Assembled with premium cordage, and 100% factory tested for performance, reliability, and long life
    • Narrow Paralign™ plug profile supports use in high density panels and hubs
    • Cables are ETL verified to TIA-568C.2 specifications