Ortronics (Legrand) OR-MC6A10-05 Clarity® 6A Modular Patch Cord, 10 FT, Green | Graybar Store
     
Ortronics (Legrand) - Clarity® 6A Modular Patch Cord, 10 FT, Green - OR-MC6A10-05
+ / - Hover over image to Zoom
Other Views

    Clarity® 6A Modular Patch Cord, 10 FT, Green

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC6A10-05
    SKU: 25722162
    $0.00
    Checking Pricing
         
    Color:Green
    Length (Feet):10.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC6A10-05
    • Color Green
    • Category Cat 6a
    • Length (Feet) 10.0
    • ECCN EAR99
    Product Overview:
    Copper Patch Cable, Length: 10 ft, RJ45, Green, Category: Cat 6a