Ortronics (Legrand) OR-MC6A09-02 Clarity® 6A Modular Patch Cord, 9 FT, Red | Graybar Store
     
Ortronics (Legrand) - Clarity® 6A Modular Patch Cord, 9 FT, Red - OR-MC6A09-02
+ / - Hover over image to Zoom
Other Views

    Clarity® 6A Modular Patch Cord, 9 FT, Red

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC6A09-02
    SKU: 25720771
    $18.15
    Checking Pricing
         
    Color:Red
    Length:9 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC6A09-02
    • Color Red
    • Category Cat 6A
    • Length 9 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Cat 6A red patch cord- 9 ft.
    • Category 6A compliant
    • Every cord is factory tested
    • Snagless boot
    • Paralign 2 pair-positioning technology
    • Backwards compatible to Category 6 and 5e
    • Improved signal to noise ratio