Ortronics (Legrand) Clarity® 5e Angled High Density 110 Patch Panel | Graybar Store
     
Ortronics (Legrand) - Clarity® 5e Angled High Density 110 Patch Panel
+ / - Hover over image to Zoom
Other Views

    Clarity® 5e Angled High Density 110 Patch Panel

    Manufacturer: Ortronics (Legrand)
         

    Ortronics Clarity® 5e angled 48-port high density patch panel is component compliant to TIA/EIA Category 5e performance requirements. The jacks on this patch panel are grouped in six-port modules.

    • Recessed design with lower mounted profile
    • ETL verified to TIA Category 5e component specifications
    • Includes rear cable management
    • High density design
    • Easy lace 110 termination
    • Manufacturer Ortronics (Legrand)
    • Category Cat 5e
    • Termination Style IDC
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Ports
    Panel Type
    Shielding
    Rack Units
    Color
    Price
    OR-PHA5E6U48
    22103688
    48
    Loaded
    Non Shielded
    2
    $354.59 / EA
    SKU
    22103688
    No. of Ports
    48
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    2
    Color
    $354.59 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    OR-PHA5E6U24
    22113690
    24
    Loaded
    1
    Black
    $174.34 / EA
    SKU
    22113690
    No. of Ports
    24
    Panel Type
    Loaded
    Shielding
    Rack Units
    1
    Color
    Black
    $174.34 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock