Salisbury 20 Clamp Pin | Graybar Store
Salisbury - Clamp Pin - 20
+ / - Hover over image to Zoom
Other Views

    Clamp Pin

    Manufacturer: Salisbury
    Manufacturer #: 20
    SKU: 88231900
    $13.87
    Checking Pricing
         
    Jaw Capacity (Inches):4-3/4in.
    Color:Black/Yellow
    Dimensions:8.5 L in
    Use With:Insulating Blankets
    Brand or Series:Salisbury
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 20
    • Color Black/Yellow
    • Dimensions 8.5 L in
    • Application accessory
    • UNSPSC 39122100
    • Brand or Series Salisbury
    • Jaw Capacity (Inches) 4-3/4in.
    • Use With Insulating Blankets
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Natural wood blanket clamp pin. Jaw opening 4.75 inch with 8.5 inch length.