Klein Tools CL700 Digital Clamp Meter, Auto-Ranging | Graybar Store
     
Klein Tools - Digital Clamp Meter, Auto-Ranging - CL700
+ / - Hover over image to Zoom
Other Views

    Digital Clamp Meter, Auto-Ranging

    Manufacturer: Klein Tools
    Manufacturer #: CL700
    SKU: 25794691
    $140.28
    Checking Pricing
         
    Display Type:6000 Count LCD
    Jaw Capacity (Inches):1-3/8 in.
    Power Source:2 x AAA Batteries
    Standard:CE Certified
    Tool Application:Measures AC Current
    Voltage Rating:1000V AC; 1000V DC
    Width (Inches):3.82 in.
    Depth (Inches):1.54 in.
    Height (Inches):9.09 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # CL700
    • Application Measures AC Current
    • UNSPSC 41113654
    • Depth (Inches) 1.54 in.
    • Display Type 6000 Count LCD
    • Height (Inches) 9.09 in.
    • Jaw Capacity (Inches) 1-3/8 in.
    • Power Source 2 x AAA Batteries
    • Tool Application Measures AC Current
    • Width (Inches) 3.82 in.
    • Voltage Rating 1000V AC; 1000V DC
    • Standard CE Certified
    • SKU Spec Sheet
      CL700 Specification Sheet
      CL700 Spec Sheet
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    Digital Clamp Meter AC Auto-Ranging LoZ, Automatically ranging true mean squared (TRMS) technology for increased accuracy
    Features Low Battery Indicator