Klein Tools CL330 Digital Clamp Meter, 400A AC | Graybar Store
     
Klein Tools - Digital Clamp Meter, 400A AC - CL330
+ / - Hover over image to Zoom
Other Views

    Digital Clamp Meter, 400A AC

    Manufacturer: Klein Tools
    Manufacturer #: CL330
    SKU: 25862462
    $113.27
    Checking Pricing
         
    Display Type:Digital LED
    Jaw Capacity (Inches):1-1/8 in.
    Power Source:(3) AAA Batteries
    Standard:CATIII 600V, Class 2, Double insulation
    Tool Application:Voltage Tester
    Product Includes:Pouch, 41 in. Test Leads, Thermocouple, and Batteries
    Height:8-21/32 in.
    Width:3-1/32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # CL330
    • Application Voltage Tester
    • Display Type Digital LED
    • Height 8-21/32 in.
    • Jaw Capacity (Inches) 1-1/8 in.
    • Power Source (3) AAA Batteries
    • Product Includes Pouch, 41 in. Test Leads, Thermocouple, and Batteries
    • Tool Application Voltage Tester
    • Width 3-1/32 in.
    • Standard CATIII 600V, Class 2, Double insulation
    • SKU Spec Sheet
      CL330 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    400A AC Auto-Ranging Digital Clamp Meter, Features best-in-class high-visibility dual-line OLED display screen, which presents information in reverse contrast to standard meters.
    3.3 feet drop protection