Klein Tools CL3200 Fork Tester, 200A AC | Graybar Store
     
Klein Tools - Fork Tester, 200A AC - CL3200
+ / - Hover over image to Zoom
Other Views

    Fork Tester, 200A AC

    Manufacturer: Klein Tools
    Manufacturer #: CL3200
    SKU: 25418909
    $152.45
    Checking Pricing
         
    Display Type:4000 Count LCD
    Power Source:2 x AAA Batteries
    Standard:CAT IV 600V
    Voltage Rating:750V AC; 1000V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # CL3200
    • UNSPSC 41113630
    • Display Type 4000 Count LCD
    • Power Source 2 x AAA Batteries
    • Voltage Rating 750V AC; 1000V DC
    • Standard CAT IV 600V
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    200A AC Fork Tester. Resistance 40MO
    The Klein Tools 200A AC Fork Tester features an extra large jaw opening that accepts 3/0 wire. It also has a shorter jaw depth making it easier to reach into tight spaces. Use the magnetic mount on the base to use this fork meter hands free.