Panduit CJRWWH Module, RCA connector, Mini-Com, Coupler, White, 1, 1 per Pack, 10 per Carton | Graybar Store
     
Panduit - Module, RCA connector, Mini-Com, Coupler, White, 1, 1 per Pack, 10 per Carton - CJRWWH
+ / - Hover over image to Zoom
Other Views

    Module, RCA connector, Mini-Com, Coupler, White, 1, 1 per Pack, 10 per Carton

    Manufacturer: Panduit
    Manufacturer #: CJRWWH
    SKU: 22105932
    $7.62
    Checking Pricing
         
    Quick Order:Y
    Color:White
    No. of Ports:1
    Adapter Housing Color:White
    No. of Units High:1 Unit High
    No. of Adapters:1
    Packaging:1 per Package, 10 per Carton
    Adapter Type:RCA
    Module:RCA Module
    No. of Connectors:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CJRWWH
    • Color White
    • Connector Type RCA
    • Module Type Mini-Com
    • Termination Style Coupler
    • No. of Connectors 1
    • No. of Ports 1
    • UNSPSC 39121414
    • Adapter Housing Color White
    • Adapter Type RCA
    • Module RCA Module
    • No. of Adapters 1
    • No. of Units High 1 Unit High
    • Packaging 1 per Package, 10 per Carton
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Module, RCA connector, Mini-Com, Coupler, White, 1, 1 per Pack, 10 per Carton