Panduit CJ6X88TGVL-24 Mini-Com® TX6A™ 10Gig™ TG Style Jack Module, 24 PK, Violet | Graybar Store
     
Panduit - Mini-Com® TX6A™ 10Gig™ TG Style Jack Module, 24 PK, Violet - CJ6X88TGVL-24
+ / - Hover over image to Zoom
Other Views

    Mini-Com® TX6A™ 10Gig™ TG Style Jack Module, 24 PK, Violet

    Manufacturer: Panduit
    Manufacturer #: CJ6X88TGVL-24
    SKU: 25111161
    $406.32
    Checking Pricing
         
    Quick Order:Y
    Color:Violet
    Packaging:24 per Package, 240 per Package
    Adapter Type:8-Position, 8-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CJ6X88TGVL-24
    • Color Violet
    • Category Cat 6A
    • Termination Style TG Style
    • UNSPSC 43223301
    • Adapter Type 8-Position, 8-Wire
    • Packaging 24 per Package, 240 per Package
    • SKU Spec Sheet
      CJ6X88TGVL-24 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This Mini-Com® TX6A™ 10Gig™ TG Style Jack Module has guaranteed headroom well above the standard to reduce the time and cost in field testing. Supports a wide range of data center applications. Violet, 24 Per Pack