CRC Industries SL1719 Citrus Lotion Hand Cleaner | Graybar Store
CRC Industries - Citrus Lotion Hand Cleaner - SL1719
+ / - Hover over image to Zoom
Other Views

    Citrus Lotion Hand Cleaner

    Manufacturer: CRC Industries
    Manufacturer #: SL1719
    SKU: 95032733
    $46.01
    Checking Pricing
         
    Size:1 gal
    Color:White Lotion
    Dimensions:6.63 W x 4.13 D x 12.25 H in
    Package Quantity:4 per Case
    Additional Features:pH balanced, citrus scent, biodegradable formula
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # SL1719
    • Color White Lotion
    • Dimensions 6.63 W x 4.13 D x 12.25 H in
    • Size 1 gal
    • Application Use on hands and skin
    • UNSPSC 47131805
    • Additional Features pH balanced, citrus scent, biodegradable formula
    • Package Quantity 4 per Case
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mechanix Orange™ Citrus Lotion Hand Cleaner, Package Quantity: 4 per Case, Size: 1 gal, Dimensions: 6.63 W x 4.13 D x 12.25 H in, White
    Formulated with the natural cleaning power of citrus. This fast, yet gentle hand cleaner is pH balanced, highly concentrated and very effective at cleaning the toughest soil, grime, ink, oil and paint. Use with or without water. Contains no harsh solven