Hubbell Wiring Device - Kellems HBL5360SA Circuit Guard® Specification Grade 20A 125V 2P3W NEMA 5-20R Surge Suppression Duplex Receptacle With Light, Blue | Graybar Store
     
Hubbell Wiring Device - Kellems - Circuit Guard® Specification Grade 20A 125V 2P3W NEMA 5-20R Surge Suppression Duplex Receptacle With Light, Blue - HBL5360SA
+ / - Hover over image to Zoom
Other Views

    Circuit Guard® Specification Grade 20A 125V 2P3W NEMA 5-20R Surge Suppression Duplex Receptacle With Light, Blue

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5360SA
    SKU: 99803091
    $68.75
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125V
    Color:Blue
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5360SA
    • Color Blue
    • Amperage 20A
    • UNSPSC 39121610
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Circuit Guard® Specification Grade blue 20A 125V 2P3W NEMA 5-20R surge suppression duplex receptacle with light. Rated 240 joules/15000A per mode.