Hubbell Wiring Device - Kellems GFM20 GFCI Modules, Manual Set, 20A, 120V, Faceless, 6 in. Wire Leads, 4 to 6 mA Trip Level, Yellow | Graybar Store
     
Hubbell Wiring Device - Kellems - GFCI Modules, Manual Set, 20A, 120V, Faceless, 6 in. Wire Leads, 4 to 6 mA Trip Level, Yellow - GFM20
+ / - Hover over image to Zoom
Other Views

    GFCI Modules, Manual Set, 20A, 120V, Faceless, 6 in. Wire Leads, 4 to 6 mA Trip Level, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFM20
    SKU: 97206041
    $61.22
    Checking Pricing
         
    NEMA Rating:5-20R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFM20
    • Type Decorator Duplex
    • UNSPSC 39121406
    Product Overview:
    GFCI Modules, Industrial/Commercial, Manual Set, 20A, 120V, Faceless, 6 in. Wire Leads, 4 to 6 mA Trip Level, Yellow
    Standard: NEMA WD1 and WD5, UL 498 and UL 943