Hubbell Wiring Device - Kellems Circuit Guard® 15A 125V NEMA 5-15R GFCI Receptacle With Nylon Wallplate | Graybar Store
     
Hubbell Wiring Device - Kellems - Circuit Guard® 15A 125V NEMA 5-15R GFCI Receptacle With Nylon Wallplate
+ / - Hover over image to Zoom
Other Views

    Circuit Guard® 15A 125V NEMA 5-15R GFCI Receptacle With Nylon Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
         

    These GFCI receptacles are furnished with a matching color nylon wallplate.

    • Flush
    • Nylon Face
    • Back and Side Wired
    • Multiple Drive Screws
    • Automatic Grounding Clip
    • Comprehensive Diagnostics
    • Ground Fault EOL Indicator
    • No Power at Face if Reverse Wired
    • Manufacturer Hubbell Wiring Device - Kellems
    Select Filter Options Below ( 1 items found )
    Amperage:15A
    Color:White
    Voltage Rating:125
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    Number of Poles
    NEMA Rating
    Number of Wires
    Price
    GF15WLA
    25188965
    15A
    White
    125
    2-Pole
    NEMA 5-15R
    3-Wire
    $22.92 / EA
    SKU
    25188965
    Amperage
    15A
    Color
    White
    Voltage Rating
    125
    Number of Poles
    2-Pole
    NEMA Rating
    NEMA 5-15R
    Number of Wires
    3-Wire
    $22.92 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock