Panduit PSL-CBIL Circuit Breaker Lockout Device, 1-17/64 H x 2-3/64 W in. | Graybar Store
     
Panduit - Circuit Breaker Lockout Device, 1-17/64 H x 2-3/64 W in. - PSL-CBIL
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker Lockout Device, 1-17/64 H x 2-3/64 W in.

    Manufacturer: Panduit
    Manufacturer #: PSL-CBIL
    SKU: 99562863
    $15.96
    Checking Pricing
         
    Color:Red
    Dimensions:19.05 D x 32.26 H x 52.07 W mm
    Use With:Square D I-LINE/Federal Pacific (FPE) circuit breakers
    Package Quantity:1 Each
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PSL-CBIL
    • Color Red
    • Dimensions 19.05 D x 32.26 H x 52.07 W mm
    • UNSPSC 39121901
    • Package Quantity 1 Each
    • Use With Square D I-LINE/Federal Pacific (FPE) circuit breakers
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Circuit Breaker Lockout Device, Package Quantity: 1 Each, Red, Dimensions: 19.05 D x 32.26 H x 52.07 W mm
    Circuit breaker lockout device for use with Square D I-LINE/Federal Pacific (FPE) circuit breakers.