Square D (Schneider Electric) EDB34045 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - EDB34045
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EDB34045
    SKU: 97184131
    $1,004.96
    Checking Pricing
         
    Mounting Type:Bolt On Mount
    Amps:45A
    Voltage (Volts):277 V AC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EDB34045
    • Voltage (Volts) 277 V AC
    • UNSPSC 39121603
    • Amps 45A
    Product Overview:
    Circuit Breaker, Bolt On, 45A, 3 Pole, 277V AC (18kA), 240V AC (25kA)