Square D (Schneider Electric) QOU245 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QOU245
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOU245
    SKU: 88243361
    $120.56
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:2-Pole
    Amps:45A
    Additional Features:HACR Rated
    Voltage (Volts):240 V AC
    Interrupt Rating:10 kA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOU245
    • Voltage (Volts) 240 V AC
    • UNSPSC 39121603
    • Additional Features HACR Rated
    • Amps 45A
    Product Overview:
    QO™ QO Circuit Breaker, 45A, 10kA, Unit Mount, 2 Pole, 240V AC