Square D (Schneider Electric) QO215VH QO Miniature Circuit Breaker, Plug-In, 22kA, 120/240 Vac, 2-Pole, 15A, Common Trip | Graybar Store
     
Square D (Schneider Electric) - QO Miniature Circuit Breaker, Plug-In, 22kA, 120/240 Vac, 2-Pole, 15A, Common Trip - QO215VH
+ / - Hover over image to Zoom
Other Views

    QO Miniature Circuit Breaker, Plug-In, 22kA, 120/240 Vac, 2-Pole, 15A, Common Trip

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO215VH
    SKU: 88242776
    $174.83
    Checking Pricing
         
    Mounting Type:Plug On Mount
    Pole:2-Pole
    Amps:15A
    Additional Features:HACR Rated
    Voltage (Volts):240 V AC
    Interrupt Rating:22 kA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO215VH
    • Voltage (Volts) 240 V AC
    • UNSPSC 39121603
    • Additional Features HACR Rated
    • Amps 15A
    • Mounting Type Plug On Mount
    • Pole 2-Pole
    • Interrupt Rating 22 kA
    • SKU Spec Sheet
      QO215VH Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Plug-in 15A, 120/240 Vac, 2-pole QO miniature circuit breaker with common trip. Interrupting rating 22kA.
    • Qwik-Open circuit breaker protection (trips within 1/60th of a second.)
    • Trips thermally (in an overload situation) or magnetically (under a short circuit situation).
    • Quick make, quick break mechanism.
    • SWD (Switching Duty) rated.
    • Accommodates copper or aluminum wire size of 14 - 8 AWG and offers effective overload/short circuit protection for added safety.
    • Ideal for QO load centers, NQ/NQOD panel boards/interiors and speed-D switchboard distribution panels.
    • Features reliable pressure plate terminal and VISI trip indicator for convenience.
    • Circuit breaker is UL listed/CSA certified and meets Fed. Specs W-C-375B/GEN standards.