Square D (Schneider Electric) FH16020B Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - FH16020B
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FH16020B
    SKU: 88240112
    $913.93
    Checking Pricing
         
    Pole:1-Pole
    Amps:20A
    Voltage (Volts):125 V DC; 277 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FH16020B
    • Voltage (Volts) 125 V DC; 277 V AC
    • UNSPSC 39121616
    • Amps 20A
    Product Overview:
    Circuit Breaker, Phase Connection B, 20A, 1-Pole, 277V AC/125V DC