Square D (Schneider Electric) FA22030AC Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - FA22030AC
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FA22030AC
    SKU: 88239658
    $717.45
    Checking Pricing
         
    Amps:30A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FA22030AC
    • Voltage (Volts) 240 V AC
    • UNSPSC 39121616
    • Amps 30A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Circuit Breaker, Phase Connection AC, 30A, 2-Pole, 240V AC, 25kA