Phoenix Contact 2905743 Circuit Breaker | Graybar Store
     
Phoenix Contact - Circuit Breaker - 2905743
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Phoenix Contact
    Manufacturer #: 2905743
    SKU: 25804714
    $183.37
    Checking Pricing
         
    Additional Features:For protection against voltage dips caused by overload and short circuit; Sophisticated remote signaling concept enables
    Voltage Rating:24 V DC
    Depth:121 mm
    Packaging:1 Each
    Width:41 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2905743
    • UNSPSC 39121410
    • Additional Features For protection against voltage dips caused by overload and short circuit; Sophisticated remote signaling concept enables
    • Depth 121 mm
    • IEC Rating IEC 61709
    • Width 41 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Product Height 130 mm
    Product Overview:
    Circuit Breaker, Packaging: 1 Each, Width (mm): 41 mm, Height: 130 mm