Phoenix Contact 2800838 Circuit Breaker | Graybar Store
     
Phoenix Contact - Circuit Breaker - 2800838
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Phoenix Contact
    Manufacturer #: 2800838
    SKU: 25704857
    $47.08
    Checking Pricing
    Items sold in feet or each.
         
    No. of Positions:1
    Additional Features:Sophisticated remote signaling concept enables monitoring from any location; Maximum overcurrent protection across long
    Voltage Rating:50 V DC
    Color:Grey
    Packaging:1 Each
    Amperage Rating:3A
    Width:12.3 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2800838
    • Color Grey
    • UNSPSC 39121410
    • Additional Features Sophisticated remote signaling concept enables monitoring from any location; Maximum overcurrent protection across long
    • Amperage Rating 3A
    • IEC Rating IEC 60068-2-27; IEC
    • No. of Positions 1
    • Width 12.3 mm
    • Packaging 1 Each
    • Voltage Rating 50 V DC
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Product Height 45 mm
    Product Overview:
    CB Circuit Breaker, Packaging: 1 Each, Gray, Width (mm): 12.3 mm, Height: 45 mm, Amperage Rating: 3 A