Square D (Schneider Electric) LAL26300MB Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - LAL26300MB
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LAL26300MB
    SKU: 22066464
    $5,033.72
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:300A
    Voltage (Volts):250 V DC; 600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LAL26300MB
    • Voltage (Volts) 250 V DC; 600 V AC
    • UNSPSC 39121616
    • Amps 300A
    Product Overview:
    Circuit Breaker, 300A, 600V AC/250V DC, 3-Pole, 22kA, Unit Mount