Phoenix Contact 0712194 Circuit Breaker, 1A, 250V;65V | Graybar Store
     
Phoenix Contact - Circuit Breaker, 1A, 250V;65V - 0712194
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker, 1A, 250V;65V

    Manufacturer: Phoenix Contact
    Manufacturer #: 0712194
    SKU: 22037556
    $16.85
    Checking Pricing
    Items sold in feet or each.
         
    Voltage Rating:250 V AC; 65 V DC
    Connections:Screw; Spring-Cage
    Mounting Position:Base Mount
    Use With:ST 4-FSI/C Terminal Block; UK 6-FSI/C Terminal Block
    Amperage Rating:1 A
    Alternate Manufacturer Part No.:TCP 1A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0712194
    • Connections Screw; Spring-Cage
    • UNSPSC 39121603
    • Alternate Manufacturer Part No. TCP 1A
    • Amperage Rating 1 A
    • Mounting Position Base Mount
    • Use With ST 4-FSI/C Terminal Block; UK 6-FSI/C Terminal Block
    • Voltage Rating 250 V AC; 65 V DC
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    One amp TCP circuit breaker has 250 V AC; 65 V DC voltage. A screw; spring-cage connection and base for mounting are included with the breaker.