Phoenix Contact 1757019 Printed-Circuit Board Connector, Plug Type, Screw Connection, 320V, 12A, 2-Position, 5.08 mm Pitch, Green | Graybar Store
     
Phoenix Contact - Printed-Circuit Board Connector, Plug Type, Screw Connection, 320V, 12A, 2-Position, 5.08 mm Pitch, Green - 1757019
+ / - Hover over image to Zoom
Other Views

    Printed-Circuit Board Connector, Plug Type, Screw Connection, 320V, 12A, 2-Position, 5.08 mm Pitch, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1757019
    SKU: 99845956
    $1.54
    Checking Pricing
         
    No. of Positions:2
    Additional Features:Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    Voltage Rating:320 V
    Color:Green
    Packaging:50
    Length:18.3 mm
    Amperage Rating:12A
    Contact Type:Female
    AWG Range:24 - 12
    Rated Current:12A
    Rated Voltage:320V
    Pitch (Spacing):5.08 mm
    Width:10.16 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1757019
    • Color Green
    • Type Plug
    • UNSPSC 39121410
    • Additional Features Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    • Amperage Rating 12A
    • Connection Type Screw
    • Length 18.3 mm
    • No. of Positions 2
    • Width 10.16 mm
    • Packaging 50
    • Voltage Rating 320 V
    • ECCN EAR99
    • Country of Origin US - USA
    • Pitch (Spacing) 5.08 mm
    • Contact Type Female
    • AWG Range 24 - 12
    • Rated Current 12A
    • Rated Voltage 320V
    • Product Height 11.1 mm
    Product Overview:
    Circuit Board Connector, Packaging: 50, Green, Width (mm): 10.16 mm, Height: 15 mm, Amperage Rating: 12 A