Phoenix Contact Printed-Circuit Board Connector, Plug Type, Screw Connection | Graybar Store
     
Phoenix Contact - Printed-Circuit Board Connector, Plug Type, Screw Connection
+ / - Hover over image to Zoom
Other Views

    Printed-Circuit Board Connector, Plug Type, Screw Connection

    Manufacturer: Phoenix Contact
         

    • Manufacturer Phoenix Contact
    • Type Plug
    • Connection Type Screw
    • Height 11.1 mm
    Select Filter Options Below ( 93 items found )
    Mfg Part #
    SKU
    No. of Positions
    Additional Features
    Voltage Rating
    Color
    Packaging
    Length
    Width (mm)
    Amperage Rating
    Contact Type
    AWG Range
    Rated Current
    Rated Voltage
    Pitch (Spacing)
    Price
    1754449
    22078969
    2
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    320 V
    Green
    50
    18.2 mm L
    10 mm
    12A
    Female
    24 - 12
    12A
    320V
    5.0 mm
    $1.68 / EA
    SKU
    22078969
    No. of Positions
    2
    Additional Features
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    18.2 mm L
    Width (mm)
    10 mm
    Amperage Rating
    12A
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.0 mm
    $1.68 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1777989
    99919175
    2
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Screwable
    320 V
    Green
    50
    10 mm L
    20.17 mm
    12A
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $2.15 / EA
    SKU
    99919175
    No. of Positions
    2
    Additional Features
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Screwable
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    10 mm L
    Width (mm)
    20.17 mm
    Amperage Rating
    12A
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $2.15 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1863259
    25319755
    12
    Plugs for vertical plug-in direction; Compact dimensions of the MCV 1,5 connector range; Generously dimensioned wiring
    160 V
    Green
    50
    19.1 mm L
    42.8 mm
    8A
    Female
    28 - 16
    8A
    160V
    3.5 mm
    $12.79 / EA
    SKU
    25319755
    No. of Positions
    12
    Additional Features
    Plugs for vertical plug-in direction; Compact dimensions of the MCV 1,5 connector range; Generously dimensioned wiring
    Voltage Rating
    160 V
    Color
    Green
    Packaging
    50
    Length
    19.1 mm L
    Width (mm)
    42.8 mm
    Amperage Rating
    8A
    Contact Type
    Female
    AWG Range
    28 - 16
    Rated Current
    8A
    Rated Voltage
    160V
    Pitch (Spacing)
    3.5 mm
    $12.79 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1778030
    25720166
    7
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Screwable
    320 V
    Green
    50
    45.57 mm
    12A
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $7.41 / EA
    SKU
    25720166
    No. of Positions
    7
    Additional Features
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Screwable
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    Width (mm)
    45.57 mm
    Amperage Rating
    12A
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $7.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1840382
    25087641
    4
    Flat design of the MC 1,5 connector range; Generously dimensioned wiring space; Plug-in direction parallel to the conductor
    160 V
    Green
    50
    16.1 mm L
    14 mm
    8A
    Female
    28 - 16
    8A
    160V
    3.5 mm
    $4.27 / EA
    SKU
    25087641
    No. of Positions
    4
    Additional Features
    Flat design of the MC 1,5 connector range; Generously dimensioned wiring space; Plug-in direction parallel to the conductor
    Voltage Rating
    160 V
    Color
    Green
    Packaging
    50
    Length
    16.1 mm L
    Width (mm)
    14 mm
    Amperage Rating
    8A
    Contact Type
    Female
    AWG Range
    28 - 16
    Rated Current
    8A
    Rated Voltage
    160V
    Pitch (Spacing)
    3.5 mm
    $4.27 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1840450
    25686745
    11
    Flat design of the MC 1,5 connector range; Generously dimensioned wiring space; Plug-in direction parallel to the conductor
    160 V
    Green
    50
    16.1 mm L
    38.5 mm
    8A
    Female
    28 - 16
    8A
    160V
    3.5 mm
    $11.92 / EA
    SKU
    25686745
    No. of Positions
    11
    Additional Features
    Flat design of the MC 1,5 connector range; Generously dimensioned wiring space; Plug-in direction parallel to the conductor
    Voltage Rating
    160 V
    Color
    Green
    Packaging
    50
    Length
    16.1 mm L
    Width (mm)
    38.5 mm
    Amperage Rating
    8A
    Contact Type
    Female
    AWG Range
    28 - 16
    Rated Current
    8A
    Rated Voltage
    160V
    Pitch (Spacing)
    3.5 mm
    $11.92 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1779660
    25323298
    4
    Well-known connection principle allows worldwide use; Optimized for tight installation situations: operation and conductor
    320 V
    Green
    50
    27.2 mm L
    29.8 mm
    12A
    Female
    24 - 12
    12A
    320V
    5.0 mm
    $9.73 / EA
    SKU
    25323298
    No. of Positions
    4
    Additional Features
    Well-known connection principle allows worldwide use; Optimized for tight installation situations: operation and conductor
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    27.2 mm L
    Width (mm)
    29.8 mm
    Amperage Rating
    12A
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.0 mm
    $9.73 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1777992
    99867190
    3
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Screwable
    320 V
    Green
    50
    25.25 mm
    12A
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $3.19 / EA
    SKU
    99867190
    No. of Positions
    3
    Additional Features
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Screwable
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    Width (mm)
    25.25 mm
    Amperage Rating
    12A
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $3.19 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1757022
    99804343
    3
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    320 V
    Green
    50
    18.3 mm L
    15.24 mm
    12A
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $2.05 / EA
    SKU
    99804343
    No. of Positions
    3
    Additional Features
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    18.3 mm L
    Width (mm)
    15.24 mm
    Amperage Rating
    12A
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $2.05 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1757019
    99845956
    2
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    320 V
    Green
    50
    18.3 mm L
    10.16 mm
    12A
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $1.45 / EA
    SKU
    99845956
    No. of Positions
    2
    Additional Features
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    18.3 mm L
    Width (mm)
    10.16 mm
    Amperage Rating
    12A
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $1.45 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1754465
    22017710
    3
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    320 V
    Green
    50
    18.2 mm L
    15 mm
    12A
    Female
    24 - 12
    12A
    320V
    5.0 mm
    $2.53 / EA
    SKU
    22017710
    No. of Positions
    3
    Additional Features
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    18.2 mm L
    Width (mm)
    15 mm
    Amperage Rating
    12A
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.0 mm
    $2.53 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1778027
    99867192
    6
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Screwable
    320 V
    Green
    50
    40.49 mm
    12A
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $6.35 / EA
    SKU
    99867192
    No. of Positions
    6
    Additional Features
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Screwable
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    Width (mm)
    40.49 mm
    Amperage Rating
    12A
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $6.35 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1757048
    99564125
    5
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    320 V
    Green
    50
    18.3 mm L
    25.4 mm
    12A
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $4.18 / EA
    SKU
    99564125
    No. of Positions
    5
    Additional Features
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    18.3 mm L
    Width (mm)
    25.4 mm
    Amperage Rating
    12A
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $4.18 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1757077
    22010041
    8
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    320 V
    Green
    50
    18.3 mm L
    40.64 mm
    12A
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $6.71 / EA
    SKU
    22010041
    No. of Positions
    8
    Additional Features
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    18.3 mm L
    Width (mm)
    40.64 mm
    Amperage Rating
    12A
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $6.71 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1757035
    99845957
    4
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    320 V
    Green
    50
    18.3 mm L
    20.32 mm
    12A
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $3.37 / EA
    SKU
    99845957
    No. of Positions
    4
    Additional Features
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    18.3 mm L
    Width (mm)
    20.32 mm
    Amperage Rating
    12A
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $3.37 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1754601
    99568273
    10
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    320 V
    Green
    50
    50 mm
    12A
    Female
    24 - 12
    12A
    320V
    5.0 mm
    $8.41 / EA
    SKU
    99568273
    No. of Positions
    10
    Additional Features
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    Width (mm)
    50 mm
    Amperage Rating
    12A
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.0 mm
    $8.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1825530
    25062755
    5
    Well-known connection principle allows worldwide use; Easy PCB replacement thanks to plug-in modules; Screwable flange for
    320 V
    Green
    50
    19.2 mm L
    35.52 mm
    12A
    Male
    24 - 12
    12A
    320V
    5.0 mm
    $9.07 / EA
    SKU
    25062755
    No. of Positions
    5
    Additional Features
    Well-known connection principle allows worldwide use; Easy PCB replacement thanks to plug-in modules; Screwable flange for
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    19.2 mm L
    Width (mm)
    35.52 mm
    Amperage Rating
    12A
    Contact Type
    Male
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.0 mm
    $9.07 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1792252
    22080987
    3
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    320 V
    Green
    50
    15.24 mm
    12A
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $2.93 / EA
    SKU
    22080987
    No. of Positions
    3
    Additional Features
    Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    Width (mm)
    15.24 mm
    Amperage Rating
    12A
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $2.93 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1825543
    25161108
    6
    Well-known connection principle allows worldwide use; Easy PCB replacement thanks to plug-in modules; Screwable flange for
    320 V
    Green
    50
    19.2 mm L
    40.6 mm
    12A
    Male
    24 - 12
    12A
    320V
    5.08 mm
    $10.50 / EA
    SKU
    25161108
    No. of Positions
    6
    Additional Features
    Well-known connection principle allows worldwide use; Easy PCB replacement thanks to plug-in modules; Screwable flange for
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    19.2 mm L
    Width (mm)
    40.6 mm
    Amperage Rating
    12A
    Contact Type
    Male
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $10.50 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1825501
    99970339
    2
    Well-known connection principle allows worldwide use; Easy PCB replacement thanks to plug-in modules; Screwable flange for
    320 V
    Green
    50
    19.2 mm L
    20.28 mm
    12A
    Male
    24 - 12
    12A
    320V
    5.08 mm
    $5.27 / EA
    SKU
    99970339
    No. of Positions
    2
    Additional Features
    Well-known connection principle allows worldwide use; Easy PCB replacement thanks to plug-in modules; Screwable flange for
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    19.2 mm L
    Width (mm)
    20.28 mm
    Amperage Rating
    12A
    Contact Type
    Male
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $5.27 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1825514
    25061611
    3
    Well-known connection principle allows worldwide use; Easy PCB replacement thanks to plug-in modules; Screwable flange for
    320 V
    Green
    50
    19.2 mm L
    25.36 mm
    12A
    Male
    24 - 12
    12A
    320V
    5.08 mm
    $6.31 / EA
    SKU
    25061611
    No. of Positions
    3
    Additional Features
    Well-known connection principle allows worldwide use; Easy PCB replacement thanks to plug-in modules; Screwable flange for
    Voltage Rating
    320 V
    Color
    Green
    Packaging
    50
    Length
    19.2 mm L
    Width (mm)
    25.36 mm
    Amperage Rating
    12A
    Contact Type
    Male
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $6.31 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1786190
    22128360
    4
    Green
    21.82 mm
    Male
    24 - 12
    12A
    320V
    5.08 mm
    $5.55 / EA
    SKU
    22128360
    No. of Positions
    4
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    21.82 mm
    Amperage Rating
    Contact Type
    Male
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $5.55 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1757064
    22017712
    7
    Green
    35.56 mm
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $5.90 / EA
    SKU
    22017712
    No. of Positions
    7
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    35.56 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $5.90 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1788716
    25410907
    20
    Green
    112.92 mm
    Male
    24 - 12
    12A
    320V
    5.08 mm
    $46.89 / EA
    SKU
    25410907
    No. of Positions
    20
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    112.92 mm
    Amperage Rating
    Contact Type
    Male
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $46.89 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1766990
    22017713
    2
    Green
    13.24 mm
    Female
    24 - 12
    12A
    630V
    7.62 mm
    $3.24 / EA
    SKU
    22017713
    No. of Positions
    2
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    13.24 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    630V
    Pitch (Spacing)
    7.62 mm
    $3.24 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1803604
    25230328
    5
    Green
    19.84 mm
    Female
    28 - 16
    8A
    160V
    3.81 mm
    $4.86 / EA
    SKU
    25230328
    No. of Positions
    5
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    19.84 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    28 - 16
    Rated Current
    8A
    Rated Voltage
    160V
    Pitch (Spacing)
    3.81 mm
    $4.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1792799
    22086953
    6
    Green
    30.48 mm
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $5.86 / EA
    SKU
    22086953
    No. of Positions
    6
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    30.48 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $5.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1827703
    25111505
    2
    Green
    18.01 mm
    Female
    28 - 16
    8A
    160V
    3.81 mm
    $2.19 / EA
    SKU
    25111505
    No. of Positions
    2
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    18.01 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    28 - 16
    Rated Current
    8A
    Rated Voltage
    160V
    Pitch (Spacing)
    3.81 mm
    $2.19 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1757093
    22000937
    10
    Green
    50.8 mm
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $8.41 / EA
    SKU
    22000937
    No. of Positions
    10
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    50.8 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $8.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1803633
    22122306
    8
    Green
    31.27 mm
    Female
    28 - 16
    8A
    160V
    3.81 mm
    $7.70 / EA
    SKU
    22122306
    No. of Positions
    8
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    31.27 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    28 - 16
    Rated Current
    8A
    Rated Voltage
    160V
    Pitch (Spacing)
    3.81 mm
    $7.70 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1757239
    25111215
    24
    Green
    121.92 mm
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $29.04 / EA
    SKU
    25111215
    No. of Positions
    24
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    121.92 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $29.04 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1792760
    22086950
    3
    Green
    15.24 mm
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $2.93 / EA
    SKU
    22086950
    No. of Positions
    3
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    15.24 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $2.93 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1792029
    25064642
    3
    Green
    15 mm
    Female
    24 - 12
    12A
    320V
    5.0 mm
    $2.93 / EA
    SKU
    25064642
    No. of Positions
    3
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    15 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.0 mm
    $2.93 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1786187
    25062518
    3
    Green
    16.74 mm
    Male
    24 - 12
    12A
    320V
    5.08 mm
    $4.16 / EA
    SKU
    25062518
    No. of Positions
    3
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    16.74 mm
    Amperage Rating
    Contact Type
    Male
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $4.16 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1788350
    25525327
    3
    Green
    26.56 mm
    Male
    24 - 12
    12A
    320V
    5.08 mm
    $7.43 / EA
    SKU
    25525327
    No. of Positions
    3
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    26.56 mm
    Amperage Rating
    Contact Type
    Male
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $7.43 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1827033
    25590371
    8
    Green
    31.27 mm
    Female
    28 - 16
    8A
    160V
    3.81 mm
    $8.43 / EA
    SKU
    25590371
    No. of Positions
    8
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    31.27 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    28 - 16
    Rated Current
    8A
    Rated Voltage
    160V
    Pitch (Spacing)
    3.81 mm
    $8.43 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1788363
    25638663
    4
    Green
    31.64 mm
    Male
    24 - 12
    12A
    320V
    5.08 mm
    $9.14 / EA
    SKU
    25638663
    No. of Positions
    4
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    31.64 mm
    Amperage Rating
    Contact Type
    Male
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $9.14 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1792197
    25638464
    20
    Green
    100 mm
    Female
    24 - 12
    12A
    320V
    5.0 mm
    $28.16 / EA
    SKU
    25638464
    No. of Positions
    20
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    100 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.0 mm
    $28.16 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1792773
    22086951
    4
    Green
    20.32 mm
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $3.94 / EA
    SKU
    22086951
    No. of Positions
    4
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    20.32 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $3.94 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1803578
    22078970
    2
    Green
    8.41 mm
    Female
    28 - 16
    8A
    160V
    3.81 mm
    $1.94 / EA
    SKU
    22078970
    No. of Positions
    2
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    8.41 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    28 - 16
    Rated Current
    8A
    Rated Voltage
    160V
    Pitch (Spacing)
    3.81 mm
    $1.94 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1792320
    22108590
    10
    Green
    50.8 mm
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $9.80 / EA
    SKU
    22108590
    No. of Positions
    10
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    50.8 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $9.80 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1836082
    25683180
    3
    Green
    15.24 mm
    Female
    28 - 16
    12A
    320V
    5.08 mm
    $3.33 / EA
    SKU
    25683180
    No. of Positions
    3
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    15.24 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    28 - 16
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $3.33 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1792812
    22046748
    8
    Green
    40.64 mm
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $7.81 / EA
    SKU
    22046748
    No. of Positions
    8
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    40.64 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $7.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1827211
    25456564
    11
    Green
    42.4 mm
    Female
    28 - 16
    8A
    160V
    3.81 mm
    $11.57 / EA
    SKU
    25456564
    No. of Positions
    11
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    42.4 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    28 - 16
    Rated Current
    8A
    Rated Voltage
    160V
    Pitch (Spacing)
    3.81 mm
    $11.57 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1757116
    99653216
    12
    Green
    60.96 mm
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $10.06 / EA
    SKU
    99653216
    No. of Positions
    12
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    60.96 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $10.06 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1757051
    99867185
    6
    Green
    30.48 mm
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $5.03 / EA
    SKU
    99867185
    No. of Positions
    6
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    30.48 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $5.03 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1788156
    99693588
    6
    Green
    32 mm
    Male
    24 - 12
    12A
    320V
    5.08 mm
    $15.84 / EA
    SKU
    99693588
    No. of Positions
    6
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    32 mm
    Amperage Rating
    Contact Type
    Male
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $15.84 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1778085
    99867195
    12
    Green
    70.97 mm
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $12.61 / EA
    SKU
    99867195
    No. of Positions
    12
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    70.97 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $12.61 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1792346
    22086949
    12
    Green
    60.96 mm
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $11.74 / EA
    SKU
    22086949
    No. of Positions
    12
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    60.96 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $11.74 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1828317
    25311226
    9
    Green
    83.8 mm
    Female
    24 - 10
    20A
    630V
    7.62 mm
    $19.63 / EA
    SKU
    25311226
    No. of Positions
    9
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    83.8 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 10
    Rated Current
    20A
    Rated Voltage
    630V
    Pitch (Spacing)
    7.62 mm
    $19.63 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1835106
    25525326
    3
    Green
    25.4 mm
    Female
    24 - 12
    12A
    320V
    5.08 mm
    $3.35 / EA
    SKU
    25525326
    No. of Positions
    3
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    25.4 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $3.35 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1803617
    25423059
    6
    Green
    23.65 mm
    Female
    28 - 16
    8A
    160V
    3.81 mm
    $5.81 / EA
    SKU
    25423059
    No. of Positions
    6
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    23.65 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    28 - 16
    Rated Current
    8A
    Rated Voltage
    160V
    Pitch (Spacing)
    3.81 mm
    $5.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1828294
    25448691
    7
    Green
    68.56 mm
    Female
    24 - 10
    20A
    630V
    7.62 mm
    $15.67 / EA
    SKU
    25448691
    No. of Positions
    7
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    68.56 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 10
    Rated Current
    20A
    Rated Voltage
    630V
    Pitch (Spacing)
    7.62 mm
    $15.67 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1832604
    25720168
    10
    Green
    74.16 mm
    Female
    24 - 12
    12A
    630V
    7.62 mm
    $25.79 / EA
    SKU
    25720168
    No. of Positions
    10
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    74.16 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    630V
    Pitch (Spacing)
    7.62 mm
    $25.79 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1788020
    99693576
    12
    Green
    72.28 mm
    Male
    24 - 12
    12A
    320V
    5.08 mm
    $50.58 / EA
    SKU
    99693576
    No. of Positions
    12
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    72.28 mm
    Amperage Rating
    Contact Type
    Male
    AWG Range
    24 - 12
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    $50.58 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1827842
    25058061
    16
    Green
    71.35 mm
    Female
    28 - 16
    8A
    160V
    3.81 mm
    $25.32 / EA
    SKU
    25058061
    No. of Positions
    16
    Additional Features
    Voltage Rating
    Color
    Green
    Packaging
    Length
    Width (mm)
    71.35 mm
    Amperage Rating
    Contact Type
    Female
    AWG Range
    28 - 16
    Rated Current
    8A
    Rated Voltage
    160V
    Pitch (Spacing)
    3.81 mm
    $25.32 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1778069
    99867194
    10
    Green