Fluke Networks CIQ-FTKSFP Copper and Fiber Technician's Kit | Graybar Store
     
Fluke Networks - Copper and Fiber Technician's Kit - CIQ-FTKSFP
+ / - Hover over image to Zoom
Other Views

    Copper and Fiber Technician's Kit

    Manufacturer: Fluke Networks
    Manufacturer #: CIQ-FTKSFP
    SKU: 25244611
    $4,859.83
    Checking Pricing
         
    Kit Includes:the CableIQ (CIQ-KIT) and SimpliFiber Pro (FTK1000) Fiber Test Kit.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # CIQ-FTKSFP
    • UNSPSC 43223300
    • Kit Includes the CableIQ (CIQ-KIT) and SimpliFiber Pro (FTK1000) Fiber Test Kit.
    • ECCN 5B991
    • Country of Origin CN - China
    Product Overview:
    CIQ-FTKSFP, Copper and Fiber Technician's Kit - Includes the CableIQ (CIQ-KIT) and SimpliFiber Pro (FTK1000) Fiber Test Kit.
    Copper qualification tester troubleshoots and qualifies Ethernet network cabling speed (10/100/1000/VoIP).
    • Works on live networks to provide Ethernet switch detection and device configuration
    • Measure network capacity (10 Meg, 100 Meg, 1 Gig) to determine support for VoIP, data and video
    • Advanced troubleshooting diagnostics; insertion loss, cross talk, noise issues
    • Core troubleshooting features; length, distance to fault, graphical wire mapping, opens, shorts, power over Ethernet (POE) detection
    • Tests all copper cabling media: twisted-pair, coax, and audio
    • Locate and trace cables with digital toning technology. Requires IntelliTone 200 Digital Probe (included with CIQ-KIT)