Pass and Seymour (Legrand) CI-300 Occupancy Sensors Ceiling Mount, Passive Infrared, Adjustable Time Delay, 5 to 30 min Timer Range, 24Vdc,White, Ceiling | Graybar Store
     
Pass and Seymour (Legrand) - Occupancy Sensors Ceiling Mount, Passive Infrared, Adjustable Time Delay, 5 to 30 min Timer Range, 24Vdc,White, Ceiling - CI-300
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Passive Infrared, Adjustable Time Delay, 5 to 30 min Timer Range, 24Vdc,White, Ceiling

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CI-300
    SKU: 25875450
    $191.54
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CI-300
    • Color White
    • Installation Type Ceiling
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • Timer Range 5 to 30 min
    • Voltage 24 V dc
    • ECCN EAR99
    Product Overview:
    Passive Infrared Ceiling Sensor
    Architecturally appealing low-profile appearance;Auto set automatically selects optimal time delay and sensitivity settings;Automatic or manual-on operation when used with a BZ-150 Power Pack;Plug terminal wiring for quick and easy installation;Accepts low-voltage switch input for manual-on operation;Walk-through mode increases savings potential;360° coverage